Shop All Privacy Screens
R&B Wire Products
Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels
Mfr # PSS-3/AML/GG
Zoro # G3895495
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Width 81 in
- Material Steel, Vinyl
- Color Gray Green
- Panel Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3/AML/GG
- Zoro # G3895495
- UPC # 843397107118
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Height | 67 in |
Overall Width | 81 in |
Panel Width | 27 in |
Base Length | 27 in |
Panel Height | 55 in |
Base Width | 27 in |
Details
Item | Privacy Screen |
Material | Steel, Vinyl |
Color | Gray Green |
Frame Material | Powder Coated Steel |
Frame Color | White |
Screen Material | Flame Retardant Antimicrobial Vinyl |
Screen Color | Green |
Number of Panels | 3 |
Includes | (4) Crutch Tips |
Features | Corrosion Resistant |
Description
Privacy Screen, Number of Panels 3, Screen Color Green, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 67 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SAQ-12)
- NURSE ASSIST Saline, Bottle Package Type, 8 oz. (NNSC418270)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- DRIVE MEDICAL 3 Panel Privacy Screen (13508)
- R&B Wire Products Privacy Screens