Shop All Privacy Screens
R&B Wire Products
Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels
Mfr # PSS-3/AML/PB
Zoro # G9217129
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Flame Retardant Antimicrobial Vinyl
- Screen Color Blue
- Overall Height 69 in
- Material Steel, Vinyl
- Panel Height 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3/AML/PB
- Zoro # G9217129
- UPC # 843397107095
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Height | 69 in |
Panel Height | 55 in |
Overall Width | 81 in |
Panel Width | 27 in |
Details
Screen Material | Flame Retardant Antimicrobial Vinyl |
Screen Color | Blue |
Material | Steel, Vinyl |
Frame Material | Powder Coated Steel |
Number of Panels | 3 |
Includes | (4) 2 in Twin Wheel Casters, Hardware |
Frame Color | White |
Features | Corrosion Resistant |
Color | Blue |
Item | Privacy Screen |
Description
Privacy Screen, Number of Panels 3, Screen Color Blue, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54553)
- DUKE CANNON BODY WASH SWTOOTH 17.5OZ (1000119)
- CABLES & SENSORS Banana Adapters - Adult/Pediatric Banana with Pinch/Grabber Set of 14 (AD14-DP0)
- AFS Cot Cover: Purple (5711109)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- OMNIMED 4 Section Economy Privacy Screen with Vinyl Panels, Green (153094-15)
- R&B Wire Products Privacy Screens