Shop All Privacy Screens
R&B Wire Products
Three Panel Stationary Privacy Screen with Antimicrobial Blue Fabric Panels
Mfr # PSS-3/AM/BF
Zoro # G3895529
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Width 81 in
- Material Steel, Vinyl
- Color Blue
- Base Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3/AM/BF
- Zoro # G3895529
- UPC # 843397107132
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Height | 67 in |
Overall Width | 81 in |
Base Width | 27 in |
Panel Width | 27 in |
Panel Height | 55 in |
Base Length | 27 in |
Details
Item | Privacy Screen |
Material | Steel, Vinyl |
Color | Blue |
Screen Color | Blue |
Screen Material | Flame Retardant Antimicrobial Fabric |
Number of Panels | 3 |
Includes | (4) Crutch Tips |
Frame Material | Powder Coated Steel |
Frame Color | White |
Features | Corrosion Resistant |
Description
Privacy Screen, Number of Panels 3, Screen Color Blue, Screen Material Flame Retardant Antimicrobial Fabric, Overall Height 67 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- COMMERCIAL Finger Cots (L), PK144 (54182)
- TWO OLD GOATS Two Old Goats Bar Soap (A AND F SB CASE)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B Wire Products Privacy Screens