Shop All Privacy Screens
R&B Wire Products
Three Panel Stationary Privacy Screen with Antimicrobial Beige Vinyl Panels
Mfr # PSS-3/AML/C
Zoro # G9216745
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Color Beige
- Screen Material Flame Retardant Antimicrobial Vinyl
- Material Steel, Vinyl
- Panel Width 27 in
- Frame Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3/AML/C
- Zoro # G9216745
- UPC # 843397107088
- Country of Origin China
- Category Privacy Screens
Dimensions
Panel Width | 27 in |
Overall Height | 69 in |
Overall Width | 81 in |
Panel Height | 55 in |
Details
Screen Color | Beige |
Screen Material | Flame Retardant Antimicrobial Vinyl |
Material | Steel, Vinyl |
Frame Color | White |
Number of Panels | 3 |
Includes | Rubber Feet, Wide Stance Legs |
Features | Corrosion Resistant |
Item | Privacy Screen |
Color | Cream |
Frame Material | Powder Coated Steel |
Description
Privacy Screen, Number of Panels 3, Screen Color Beige, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUTHEORY Youtheory 259833 Mens Collagen Advanced - 160 TB (259833)
- IOCREST IOCrest SY-ACC65068 Ergonomic Foot Rest with Angle Tilt (SY-ACC65068)
- DUKAL Sterile Eye Pads, 50PK (841)
- PROPAC IFAK STOP THE BLEED TRAUMA KIT (K3306)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream (PST/AML/C)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- OMNIMED 4 Section Economy Privacy Screen with Vinyl Panels, Green (153094-15)
- R&B Wire Products Privacy Screens