Shop All Privacy Screens
R&B Wire Products
Three Panel Stationary Privacy Screen with Antimicrobial Beige Fabric Panels
Mfr # PSS-3/AM/BGF
Zoro # G3895510
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Width 81 in
- Material Steel, Vinyl
- Color Beige
- Screen Material Flame Retardant Antimicrobial Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3/AM/BGF
- Zoro # G3895510
- UPC # 843397107125
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Height | 67 in |
Overall Width | 81 in |
Base Width | 27 in |
Panel Width | 27 in |
Panel Height | 55 in |
Base Length | 27 in |
Details
Item | Privacy Screen |
Material | Steel, Vinyl |
Color | Beige |
Screen Material | Flame Retardant Antimicrobial Fabric |
Includes | (4) Crutch Tips |
Frame Color | White |
Screen Color | Beige |
Number of Panels | 3 |
Frame Material | Powder Coated Steel |
Features | Corrosion Resistant |
Description
Privacy Screen, Number of Panels 3, Screen Color Beige, Screen Material Flame Retardant Antimicrobial Fabric, Overall Height 67 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Blue, 2 ft. L x 2-1/2" W x 3" H (11021 BL)
- BARBASOL 10 pc Men's travel grooming set (CBG15000KIT)
- FLEMING SUPPLY Fleming Supply XL Electric Moist/Dry Heating Pad (771146ABH)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Red, PK12 (8708)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- GLOBAL INDUSTRIAL Mobile 3-Panel Privacy Screen, Vinyl Panels, 79.5W x 68H, White (732141)
- R&B Wire Products Privacy Screens