Shop All Privacy Screens
R&B Wire Products
Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA
Mfr # PSS-3CUS
Zoro # G8043306
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Flame Retardant Antimicrobial Vinyl
- Material Steel, Vinyl
- Color White
- Includes (4) 2 in Twin Wheel Casters, Hardware
- Screen Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3CUS
- Zoro # G8043306
- UPC # 843397109747
- Country of Origin United States
- Category Privacy Screens
Dimensions
Overall Height | 69 in |
Panel Width | 27 in |
Overall Width | 81 in |
Panel Height | 55 in |
Details
Screen Material | Flame Retardant Antimicrobial Vinyl |
Material | Steel, Vinyl |
Color | White |
Includes | (4) 2 in Twin Wheel Casters, Hardware |
Screen Color | White |
Frame Color | White |
Item | Privacy Screen |
Number of Panels | 3 |
Frame Material | Powder Coated Steel |
Description
Privacy Screen, Number of Panels 3, Screen Color White, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Pain Relief, 4 CT, Tablet (20-366715-97002-6)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- PRIDE MOBILITY Lift Chair Hand Control (KIT120002)
- ILC Replacement for Cardiac Science Powerheart G3 Plus 9390a Adult AED Pads (POWERHEART G3 PLUS 9390A ADULT AED PADS CARDIAC)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- OMNIMED 3 Section Beamatic Privacy Screen with Vinyl Panels, Green (153053-15)
- R&B Wire Products Privacy Screens