Shop All Privacy Screens
R&B Wire Products
Three Panel Mobile Privacy Screen with Antimicrobial White Vinyl Panels
Mfr # PSS-3C/AML/WHT
Zoro # G9217278
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 81 in
- Number of Panels 3
- Overall Height 69 in
- Includes (4) 2 in Twin Wheel Casters, Hardware
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3C/AML/WHT
- Zoro # G9217278
- UPC # 843397109730
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Width | 81 in |
Overall Height | 69 in |
Panel Width | 27 in |
Panel Height | 55 in |
Details
Number of Panels | 3 |
Includes | (4) 2 in Twin Wheel Casters, Hardware |
Features | Corrosion Resistant |
Item | Privacy Screen |
Screen Color | White |
Frame Material | Powder Coated Steel |
Screen Material | Flame Retardant Antimicrobial Vinyl |
Frame Color | White |
Material | Steel, Vinyl |
Color | White |
Description
Privacy Screen, Number of Panels 3, Screen Color White, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Phlebotomy Positioning Block (PAWP161410)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 20 Per Box (FAE-6101)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Organic Peony Scent Hand Soap Refill 33 oz (11404)
- DIAL PROFESSIONAL Body and Hair Care, 1 gal., Peach, PK4 (03986)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- GLOBAL INDUSTRIAL Mobile 3-Panel Privacy Screen, Vinyl Panels, 79.5W x 68H, White (732141)
- R&B Wire Products Privacy Screens