Shop All Privacy Screens
R&B Wire Products
Three Panel Mobile Privacy Screen with Antimicrobial Gray-Green Vinyl Panels
Mfr # PSS-3C/AML/GG
Zoro # G3895538
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 69 in
- Overall Width 81 in
- Material Steel, Vinyl
- Color Gray Green
- Screen Material Flame Retardant Antimicrobial Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3C/AML/GG
- Zoro # G3895538
- UPC # 843397107224
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Height | 69 in |
Overall Width | 81 in |
Panel Height | 55 in |
Panel Width | 27 in |
Base Width | 22 in |
Base Length | 27 in |
Details
Item | Privacy Screen |
Material | Steel, Vinyl |
Color | Gray Green |
Screen Material | Flame Retardant Antimicrobial Vinyl |
Screen Color | Green |
Frame Material | Powder Coated Steel |
Number of Panels | 3 |
Frame Color | White |
Includes | (4) 2 in Twin Wheel Casters |
Features | Corrosion Resistant |
Description
Privacy Screen, Number of Panels 3, Screen Color Green, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE First Responder Eye Care First Aid Kit, Plastic Case (90142)
- PERFORMANCE TOOL Black Nail And Hand Brush (W3300)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W (FAE-3002)
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B Wire Products Privacy Screens