Shop All Privacy Screens
R&B Wire Products
Three Panel Mobile Privacy Screen with Antimicrobial Blue Vinyl Panels
Mfr # PSS-3C/AML/PB
Zoro # G9217165
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Powder Coated Steel
- Includes (4) 2 in Twin Wheel Casters, Hardware
- Screen Material Flame Retardant Antimicrobial Vinyl
- Panel Width 27 in
- Number of Panels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3C/AML/PB
- Zoro # G9217165
- UPC # 843397107200
- Country of Origin China
- Category Privacy Screens
Dimensions
Panel Width | 27 in |
Overall Width | 81 in |
Overall Height | 69 in |
Panel Height | 55 in |
Details
Frame Material | Powder Coated Steel |
Includes | (4) 2 in Twin Wheel Casters, Hardware |
Screen Material | Flame Retardant Antimicrobial Vinyl |
Number of Panels | 3 |
Frame Color | White |
Material | Steel, Vinyl |
Features | Corrosion Resistant |
Color | Blue |
Item | Privacy Screen |
Screen Color | Blue |
Description
Privacy Screen, Number of Panels 3, Screen Color Blue, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- BIG D BigDIndus, GRANULAR DEODORANT, LEMON, 16 OZ, SHAKER CAN, 12PK (150)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-155-011)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream (PST/AML/C)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B Wire Products Privacy Screens