Shop All Privacy Screens
R&B Wire Products
Three Panel Mobile Privacy Screen with Antimicrobial Beige Vinyl Panels
Mfr # PSS-3C/AML/C
Zoro # G9217454
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Height 55 in
- Color Cream
- Overall Height 69 in
- Features Corrosion Resistant
- Material Steel, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3C/AML/C
- Zoro # G9217454
- UPC # 843397107194
- Country of Origin China
- Category Privacy Screens
Dimensions
Panel Height | 55 in |
Overall Height | 69 in |
Panel Width | 27 in |
Overall Width | 81 in |
Details
Color | Cream |
Features | Corrosion Resistant |
Material | Steel, Vinyl |
Item | Privacy Screen |
Frame Material | Powder Coated Steel |
Number of Panels | 3 |
Screen Material | Flame Retardant Antimicrobial Vinyl |
Includes | (4) 2 in Twin Wheel Casters, Hardware |
Screen Color | Beige |
Frame Color | White |
Description
Privacy Screen, Number of Panels 3, Screen Color Beige, Screen Material Flame Retardant Antimicrobial Vinyl, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- FIRST AID ONLY Bandages 16 ct (1-001)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- PAC-KIT Antibiotics Ointment, PK60 (12-700)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- GLOBAL INDUSTRIAL Mobile 3-Panel Privacy Screen, Vinyl Panels, 79.5W x 68H, White (732141)
- R&B Wire Products Privacy Screens