Shop All Privacy Screens
R&B Wire Products
Three Panel Mobile Privacy Screen with Antimicrobial Beige Fabric Panels
Mfr # PSS-3C/AM/BGF
Zoro # G3895556
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 69 in
- Overall Width 81 in
- Material Steel, Vinyl
- Color Beige
- Number of Panels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PSS-3C/AM/BGF
- Zoro # G3895556
- UPC # 843397107231
- Country of Origin China
- Category Privacy Screens
Dimensions
Overall Height | 69 in |
Overall Width | 81 in |
Base Width | 22 in |
Base Length | 27 in |
Panel Width | 27 in |
Panel Height | 55 in |
Details
Item | Privacy Screen |
Material | Steel, Vinyl |
Color | Beige |
Number of Panels | 3 |
Includes | (4) 2 in Twin Wheel Casters |
Screen Color | Beige |
Frame Color | White |
Frame Material | Powder Coated Steel |
Screen Material | Flame Retardant Antimicrobial Fabric |
Features | Corrosion Resistant |
Description
Privacy Screen, Number of Panels 3, Screen Color Beige, Screen Material Flame Retardant Antimicrobial Fabric, Overall Height 69 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- PHYSICIANSCARE Non Aspirin Acetaminophen Medication, Two-Pack, PK50 (90016-002)
- MEDIQUE PRODUCTS Flexible Fingertip Bandage, Extra Heavy Weight, 40/Box (61578)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- VERSARE SOLUTIONS. Portable Privacy Screen, VP4, Beige (1721001)
- R&B Wire Products Privacy Screens