Shop All Utility Carts
R&B Wire Products
Steel Rolling Wire Laundry Cart, 2 Bushel
Mfr # 96CBC58C
Zoro # G508330408
original price:
$229.50
9% off
new price: $207.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material Steel
- Load Capacity 2 Bushel
- Overall Length 26.5 in
- Overall Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 96CBC58C
- Zoro # G508330408
- UPC # 843397108900
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 26.5 in |
Overall Width | 22 in |
Overall Height | 65.5 in |
Caster Size | 4 in |
Depth | 11 in |
Details
Assembled/Unassembled | Unassembled |
Material | Steel |
Load Capacity | 2 Bushel |
Item | Rolling Wire Laundry Cart |
Caster Configuration | (4) Swivel |
Caster Type | Non-Marking |
Description
This cart is designed for light-duty or home use, especially in tight spaces where easy maneuverability is necessary. It includes a double pole rack for hanging garments, maximizing storage space. The cart has 4 in smooth-rolling casters made of polyurethane and an air-cushion bumper to protect walls and doors. The cart is also constructed with a commercial-grade chrome-plated base and basket for added durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB710472)
- GLOBAL INDUSTRIAL Plastic 2 Tray Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Casters (800297)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8802)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 25 lb (501)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 40 lb (500)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves (EC111-G)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- R&B Wire Products Utility Carts