Shop All Utility Carts
R&B Wire Products
Steel Laundry Cart, 3.5 Bushel
Mfr # 300G/D7
Zoro # G808330443
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 37.5 in
- Overall Length 23.5 in
- Overall Width 20 in
- Material Steel
- Load Capacity 3.5 Bushel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 300G/D7
- Zoro # G808330443
- UPC # 843397108320
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37.5 in |
Overall Length | 23.5 in |
Overall Width | 20 in |
Caster Size | 5 in |
Depth | 14 in |
Details
Material | Steel |
Load Capacity | 3.5 Bushel |
Item | Laundry Cart |
Assembled/Unassembled | Unassembled |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Caster Configuration | (4) Swivel |
Description
The elevated basket of this cart minimizes bending and provides ergonomic loading and unloading. The lower shelf offers additional storage space for supplies. The entire unit is coated in a two-tone Dura-Seven anti-rust coating and comes with stainless steel hardware and ultra-plated 5 in Clean Wheel System casters. Bases are built with fully welded 7/8 in heavy steel tubing, also coated in Dura-Seven anti-rust coating. The dual bumper system prevents the cart from damaging your facility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Beam, Swivel Hook, Cap 4000 lb. (10S-2-20)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2602NFX16)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- VESTIL PROTECTIVE DOME FOR 4.5 IN BOLLARDS (DOME-4.5)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 25 lb (501)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 40 lb (500)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 2200 Lb. Capacity, 27" x 45" Forks (JL6810)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- WESCO Shelf Cart 550 lb. Capacity, 43-1/2"L x 25"W x 35-1/2"H (270434)
- R&B Wire Products Utility Carts