Shop All Privacy Screens
R&B Wire Products
Standard Wall Mount Privacy Screen, 90in x 72in, Pink
Mfr # PST/P
Zoro # G310707696
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90 in
- Width 72 in
- Color Pink
- Weight 10 lbs
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PST/P
- Zoro # G310707696
- UPC # 843397108122
- Country of Origin United States
- Category Privacy Screens
Dimensions
Length | 90 in |
Width | 72 in |
Details
Color | Pink |
Weight | 10 lbs |
Material | Vinyl |
Description
This telescoping privacy screen offers ultimate versatility by extendingfrom 50into 90in. This vinyl has the look and feel of fabric without the additional weight or cost. Our vinyl is extruded to a finished thickness of 5.5mil and unlike other textiles, our vinyl productscan be wiped down with a moist cloth without damaging the integrity of the material in any way.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- FROST Surface Mounted Sanitary Napkin DisposalStainless (622)
- GUARDAIR Handle Casting, Aluminum (900X03)
- ACME UNITED First Aid Only FAE-6003 First Aid Tape, 1/2"X 5 Yd & Conforming Gauze Bandage Roll, 2", 1/Box (FAE-6003)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B Wire Products Privacy Screens