Shop All Privacy Screens
R&B Wire Products
Standard Wall Mount Privacy Screen, 90in x 72in, Beige
Mfr # PST/BG
Zoro # G410707688
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Vinyl
- Width 72 in
- Length 90 in
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PST/BG
- Zoro # G410707688
- UPC # 843397108146
- Country of Origin United States
- Category Privacy Screens
Dimensions
Width | 72 in |
Length | 90 in |
Details
Color | Beige |
Material | Vinyl |
Weight | 10 lbs |
Description
This telescoping privacy screen offers ultimate versatility by extendingfrom 50into 90in. This vinyl has the look and feel of fabric without the additional weight or cost. Our vinyl is extruded to a finished thickness of 5.5mil and unlike other textiles, our vinyl productscan be wiped down with a moist cloth without damaging the integrity of the material in any way.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES4 Dispensers, PK2 PK (5072-02)
- ZORO SELECT Anti-Itch Gel, Cream, Bottle, 6.000 oz. (90953)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 1 gallon (BLCA128-Single)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Cream (PST/AML/C)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- OMNIMED 3 Section Beamatic Privacy Screen with Fabric Panels, Norway (153053-35)
- R&B Wire Products Privacy Screens