Shop All Basket Truck Accessories
R&B Wire Products
Spring Platform Lift to fit 6 Bushel Standard Poly Truck
Mfr # 450G
Zoro # G610862903
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25"
- Overall Width 15"
- Material Flame Retardant Vinyl
- Color Gray
- For Use With 4606, 4606BL, 4606BLR, 466PT poly trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 450G
- Zoro # G610862903
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 25" |
Overall Width | 15" |
Details
Material | Flame Retardant Vinyl |
Color | Gray |
For Use With | 4606, 4606BL, 4606BLR, 466PT poly trucks |
Description
This spring platform lift features a heavy-duty plated wire frame covered in gray flame retardant vinyl material. It is designed to raise and lower for easy loading and unloading and features covered springs that provide just the right amount of lift for each size. Additionally, this product is antimicrobial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 5/8 Axle (CW-415-PO 5/8)
- ERICKSON 1"X10Ft 1200 lb Soft Grip Ratcheting Tie Down Blue (01413)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- PEERLESS CHAIN 1/8 QUICK LINK, ZP, UPC, 4421040 (4421040)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 8 Bushel Standard Poly Truck (452G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 6 Bushel Vinyl Basket Truck (450BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Poly Truck with Air Cushion Bumper (456PTB)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Standard Poly Truck (456G)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- GLOBAL INDUSTRIAL Spring Lift Platform for 16 Bushel Truck, 24W x 38L (800374)
- R&B Wire Products Basket Truck Accessories