Shop All Basket Truck Accessories
R&B Wire Products
Spring Platform Lift to fit 18 Bushel Vinyl Basket Truck with Air Cushion Bumper
Mfr # 457BTB
Zoro # G810862918
product price: $103.89
/ea
Free Shipping & Returns
$103.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Overall Width 23"
- Material Flame Retardant Vinyl
- Color Gray
- For Use With 418SOB vinyl basket trucks with non-marking bumpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 457BTB
- Zoro # G810862918
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 36" |
Overall Width | 23" |
Details
Material | Flame Retardant Vinyl |
Color | Gray |
For Use With | 418SOB vinyl basket trucks with non-marking bumpers |
Description
This spring platform lift is designed to fit 18 Bushel Vinyl Bumper Trucks by R&B Wire. The platform system features internal tabs to ensure hooks do not interfere with the bumper and can be raised and lowered for easy loading and unloading. The heavy-duty plated frame is covered in gray flame retardant vinyl material, and the covered springs provide just the right amount of lift for each size. Please note that the vinyl basket truck is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 27BF (BTIT270304)
- WARN INDUSTRIES WINCH ACCESSORIES, BUSHING KIT (69637)
- CM Slip Hook, 516 In Trade, 4700 Lb Load, Grade 70, Clevis Attachment, Steel Alloy (M6905A)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 8 Bushel Standard Poly Truck (452G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 6 Bushel Vinyl Basket Truck (450BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Standard Poly Truck (456G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Poly Truck with Air Cushion Bumper (456PTB)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- BEHRENS BUSHEL BASKET GAL 9.3GAL (32S)
- R&B Wire Products Tilt & Cube Trucks