Shop All Basket Truck Accessories
R&B Wire Products
Spring Platform Lift to fit 14 and 16 Bushel Vinyl Basket Truck with Air Cushion Bumper
Mfr # 456BTB
Zoro # G010862909
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34"
- Overall Width 23"
- Material Flame Retardant Vinyl
- Color Gray
- For Use With 414SOB & 416SOB vinyl basket trucks with non-marking bumpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 456BTB
- Zoro # G010862909
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 34" |
Overall Width | 23" |
Details
Material | Flame Retardant Vinyl |
Color | Gray |
For Use With | 414SOB & 416SOB vinyl basket trucks with non-marking bumpers |
Description
This spring platform lift is designed to fit 14 and 16 Bushel Vinyl Bumper Trucks by R&B Wire. The platform system features internal tabs to ensure hooks do not interfere with the bumper and can be raised and lowered for easy loading and unloading. The heavy-duty plated frame is covered in gray flame retardant vinyl material, and the covered springs provide just the right amount of lift for each size. Please note that the vinyl basket truck is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Car Carrier WheelStrap w/ Swivel Hooks, Adj. Rubber Blocks, Ratchet, 4Pk (WNTH22-4PK)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- NORTH STATES INDUSTRIES SAFETY GATE 26-42""X26""H (8615)
- ALL MATERIAL HANDLING AMH Trolley Push 2t (PT020)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Poly Truck with Air Cushion Bumper (456PTB)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 8 Bushel Standard Poly Truck (452G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Standard Poly Truck (456G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 6 Bushel Vinyl Basket Truck (450BT)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- R&B Wire Products Basket Truck Accessories