Shop All Basket Truck Accessories
R&B Wire Products
Spring Platform Lift to fit 12 Bushel Poly Truck with Air Cushion Bumper
Mfr # 455PTB
Zoro # G710862902
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31"
- Overall Width 21"
- Material Flame Retardant Vinyl
- Color Gray
- For Use With 4612, 4612BL, 4612BLR, 4612CUS/PTB poly trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 455PTB
- Zoro # G710862902
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 31" |
Overall Width | 21" |
Details
Material | Flame Retardant Vinyl |
Color | Gray |
For Use With | 4612, 4612BL, 4612BLR, 4612CUS/PTB poly trucks |
Description
This spring platform lift is designed to fit 12 Bushel Poly Bumper Trucks by R&B Wire. The platform system features internal placement to ensure hooks do not interfere with the bumper and can be raised and lowered for easy loading and unloading. The heavy-duty plated frame is covered in gray flame retardant vinyl material, and the covered springs provide just the right amount of lift for each size. Please note that the vinyl basket truck is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- CAMPBELL CHAIN & FITTINGS SAC (Screw Adjusted Cam) Plate Clamp, 0" - 1" Grip, 1 ton WLL (6421000)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- DAYTON Folding Chair Kit, Steel, Red, 13-1/2 in W (6B474)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Standard Poly Truck (456G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 8 Bushel Standard Poly Truck (452G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 6 Bushel Vinyl Basket Truck (450BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Poly Truck with Air Cushion Bumper (456PTB)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 12in Wheel W/Hardware for Rubbermaid Tilt Trucks (FG1316M30000)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Blue Vinyl (G20-BBX-LNN)
- R&B Wire Products Tilt & Cube Trucks