Shop All Basket Truck Accessories
R&B Wire Products
Spring Platform Lift to fit 10 Bushel Vinyl Basket Truck
Mfr # 454BT
Zoro # G510862898
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31"
- Overall Width 19"
- Material Flame Retardant Vinyl
- Color Gray
- For Use With 410SO, 410KD, 410SO/ANTI, 410KD/ANTI vinyl basket trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 454BT
- Zoro # G510862898
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 31" |
Overall Width | 19" |
Details
Material | Flame Retardant Vinyl |
Color | Gray |
For Use With | 410SO, 410KD, 410SO/ANTI, 410KD/ANTI vinyl basket trucks |
Description
This spring platform lift features a heavy-duty plated wire frame covered in gray flame retardant vinyl material. It is designed to raise and lower for easy loading and unloading and features covered springs that provide just the right amount of lift for each size. Additionally, this product is antimicrobial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 12 ft L, 4 in W, Polyester, Silver (EN2804TX12)
- EKKO Microswitch(Length)Rz-15Gw2S-B3, For Use With EP20E (EP20E / TY-01.35)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 6 in W, Nylon, Yellow (EEF2-906-9)
- FAIRBANKS Semi-Steel Wheels, 8"x2" (108-SRA)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 6 Bushel Vinyl Basket Truck (450BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Standard Poly Truck (456G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 8 Bushel Standard Poly Truck (452G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Poly Truck with Air Cushion Bumper (456PTB)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 12in Wheel W/Hardware for Rubbermaid Tilt Trucks (FG1316M30000)
- R&B Wire Products Basket Truck Accessories