Shop All Storage Totes & Containers
R&B Wire Products
Spring Platform Lift, Gray, Vinyl, 28" L, 17" W
Mfr # 452BTB
Zoro # G108330334
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 28"
- Overall Width 17"
- Material Flame Retardant Vinyl
- Color Gray
- For Use With 408SOB vinyl basket trucks with non-marking bumpers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 452BTB
- Zoro # G108330334
- UPC # 843397105251
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 28" |
Overall Width | 17" |
Details
Material | Flame Retardant Vinyl |
Color | Gray |
Item | Spring Platform Lift |
For Use With | 408SOB vinyl basket trucks with non-marking bumpers |
Description
This spring platform lift is designed to fit 8 Bushel Vinyl Bumper Trucks by R&B Wire. The platform system features internal tabs to ensure hooks do not interfere with the bumper and can be raised and lowered for easy loading and unloading. The heavy-duty plated frame is covered in gray flame retardant vinyl material, and the covered springs provide just the right amount of lift for each size. Please note that the vinyl basket truck is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- AKRO-MILS Plastic Divider, Black, 6 in L, Not Applicable W, 2 3/4 in H, 6 PK (402205KY85)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7802185172)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (QUS224BL)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 32 in L, 21.75 in W, 26.75 in H (4606G)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 38 in L, 25.75 in W, 33-1/4 in H (4610G)
- R&B WIRE PRODUCTS Basket Truck, Beige, Steel, Vinyl, 31 in L, 21 in W, 26.5 in H, 6 Bushel Volume Capacity (406SOC/BG)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 49.75 in L, 34 in W, 37.75 in H (4620B)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H (4612B)
- R&B WIRE PRODUCTS Spring Platform Lift, Gray, Vinyl, 36" L, 23" W (457PTB)
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085172)
- R&B Wire Products Storage Totes & Containers