Shop All Tilt Trucks
R&B Wire Products
Small Utility Tilt Truck, 1/2 Cubic Yard, Blue
Mfr # TILT-SML/B
Zoro # G608330421
product price: $552.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Overall Height 41.25 in
- Overall Length 53 in
- Overall Width 26.5 in
- Color Blue
- Load Capacity 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # TILT-SML/B
- Zoro # G608330421
- UPC # 843397111450
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 41.25 in |
Overall Length | 53 in |
Overall Width | 26.5 in |
Details
Color | Blue |
Load Capacity | 750 lb |
Capacity | 750 lbs |
Container Material - Hoppers and Cube Trucks | Polyethylene, Steel |
Item | Tilt Trucks |
Material | Polyethylene/Steel |
Description
This 1/2 cu. yard tilt truck has a tough tubular frame and durable roto-molded body for handling heavy loads with ease. It features a steel tubular base with 12 in front wheels and 4 in rear swivel casters, making it highly maneuverable. The steel tubular handle ensures secure handling, and the smooth-finished interior tilt wall allows for hassle-free unloading. The frame and base come in black, and with a heavy .225 in nominal wall thickness poly construction. With a 750 lb maximum load, it's perfect for collecting, transporting, and dumping bulky materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Polypropylene Plastic Service Cart, 2 Shelves, 300 lb (8330)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Wire Hooks (8560WH-Y)
- LIFT-ALL Web Sling, Type 4, 18 ft L, 1 in W, Polyester, Yellow (EE2801DTX18)
- PEERLESS CHAIN HVY DUTY HYD CHN/CABLE CUT V11, 4000288 (4000288)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Black (TILT-LRG/BLK)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Blue (TILT-LRG/B)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. (RMTTSD50D)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Whte (1/3CU-L WHITE)
- R&B Wire Products Tilt Trucks