Shop All Glove Dispensers & Accessories
R&B Wire Products
Single Wall Mount Wire Glove Box Dispenser
Mfr # 551
Zoro # G8373346
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Depth 6 3/4 in
- Height 10 1/2 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 551
- Zoro # G8373346
- UPC # 843397107002
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 6 3/4 in |
Height | 10 1/2 in |
Width | 4 1/4 in |
Details
Item | Vertical Glove Dispenser |
Color | White |
Material | Steel |
Holds | (1) Box |
Mounts On | Wall |
Industry Type | Healthcare |
Features | Corrosion Resistant |
Description
Vertical Glove Dispenser, Color White, Depth 6 3/4 in, Height 10 1/2 in, Material Steel, Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- HONEYWELL NORTH Filter, Threaded, N99, White, 2 PK, NIOSH (719009N99)
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- HONEYWELL SERVUS Mid-Calf, Sz 11, 15" H, Tan, Stl, PR (22214/11)
- R&B WIRE PRODUCTS Double Wall Mount Wire Glove Box Dispenser (552)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- GLOVE GUARD Utility Guard(R) Clip, Black, Blank (7100BK)
- HEATHROW SCIENTIFIC Holder, PETG/Polycarbonate, Gray (HS120107)
- ZING Universal Glove Dispenser, PETG, Clr, 1 Box (7220)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- R&B Wire Products Glove Dispensers & Accessories