Shop All Laundry Carts
R&B Wire Products
Single Medium Duty Hamper with Foot Pedal, 32" High
Mfr # 692/32
Zoro # G8210736
original price:
$217.39
23% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3 cu ft
- Load Capacity 25 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 692/32
- Zoro # G8210736
- UPC # 843397105596
- Country of Origin China
- Category Laundry Carts
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 32 in |
Caster Size | 3" |
Caster Dia. | 3 in |
Details
Item - Laundry Carts | Hamper Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 3 cu ft |
Load Capacity | 25 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | White |
Caster Type | (4) Swivel |
Item | Hamper Cart |
Includes | Foot Pedal |
Material | Steel |
Volume Capacity | 3 cu. ft. |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Description
Hamper Cart, Number of Compartments 1, White, Cubic Foot Capacity 3 cu ft, Load Capacity 25 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 18 1/2 in, Overall Width 17 3/4 in, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- SPILLTECH Sorbents, 37 gal, 16 1/2 in x 20 in, Oil, Red, White, Polyester (WPIL10)
- LAVEX 7'' Toothbrush Style Grout Brush with Stainless Steel Bristles (697GTB7SS)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 2.5 Bushel (100E91/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Knock-Down Deluxe Triangular Hamper, Powder Coated withLid Damping Function (669-KD)
- R&B Wire Products Laundry Carts