Shop All Laundry Carts
R&B Wire Products
Single "Leakproof" Hamper with Foot Pedal, White Bag
Mfr # 682W
Zoro # G7828091
original price:
$308.22
10% off
new price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.5 cu ft
- Load Capacity 30 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 682W
- Zoro # G7828091
- UPC # 843397111672
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Size | 4" |
Caster Dia. | 4 in |
Details
Item - Laundry Carts | Hamper Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.5 cu ft |
Load Capacity | 30 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | White |
Item | Hamper Cart |
Caster Type | (4) Swivel |
Includes | Foot Pedal and Bag |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Material | Steel |
Volume Capacity | 3.5 cu. ft. |
Description
Hamper Cart, Number of Compartments 1, White, Cubic Foot Capacity 3.5 cu ft, Load Capacity 30 lb, Laundry Container Material Flame Retardant Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 18 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLE IMPORTS Kole Imports HB069-12 12.5 x 8.75 in. Brush & Dust Pan Combo - Pack of 12 (HB069-12)
- DAMPRID Refillable Moisture Absorber Fresh Scent 15.87 oz (FG96)
- RUBBERMAID COMMERCIAL 10 qt Gray, Plastic (FG296300GRAY)
- FIBERLINK Sorbents, Universal, 4 PK (PSU34-4)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747B)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 4.5 Bushel, Red Basket, Chrome Base (200CFRLCH)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847B)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 2.5 Bushel (100E91/ANTI)
- SEVILLE CLASSICS Laundry Cart, Comme, 22" D x 16" W x 27" H (WEB703)
- R&B Wire Products Laundry Carts