Shop All Laundry Carts
R&B Wire Products
Single "Leakproof" Hamper with Foot Pedal, No Bag
Mfr # 682NB
Zoro # G8009407
original price:
$270.41
11% off
new price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.5 cu ft
- Load Capacity 30 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 682NB
- Zoro # G8009407
- UPC # 843397105459
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Size | 4" |
Caster Dia. | 4 in |
Details
Item - Laundry Carts | Hamper Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.5 cu ft |
Load Capacity | 30 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | Gray |
Volume Capacity | 3.5 cu. ft. |
Item | Hamper Cart |
Caster Type | (4) Swivel |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Includes | Foot Pedal |
Material | Steel |
Description
Hamper Cart, Number of Compartments 1, Gray, Cubic Foot Capacity 3.5 cu ft, Load Capacity 30 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 18 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Country Garden, 6.6 oz, PK12 (332522TMCT)
- LIBMAN COMMERCIAL Tampico Kitchen Brush, 12PK (36)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- DIVERSEY Sanitizer Concentrate, 1 gal. Pail, Unscented, 4 PK (5756018)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags (684W)
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with Quiet Closure Lid, Stainless Steel (669SS)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 2.5 Bushel, Chrome (100CECLCH)
- ECOS Magnolia Scent Laundry Detergent Liquid 100 oz (9888/04)
- R&B Wire Products Laundry Carts