Shop All Laundry Carts
R&B Wire Products
Single "Easy Access" Hamper with Foot Pedal, White Bag
Mfr # 672W
Zoro # G8256963
original price:
$349.20
10% off
new price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.5 cu ft
- Load Capacity 30 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 672W
- Zoro # G8256963
- UPC # 843397111696
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Dia. | 4 in |
Caster Size | 4" |
Details
Item - Laundry Carts | Hamper Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.5 cu ft |
Load Capacity | 30 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | White |
Includes | Foot Pedal and Bag |
Material | Steel |
Item | Hamper Cart |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Volume Capacity | 3.5 cu. ft. |
Caster Type | (4) Swivel |
Description
Hamper Cart, Number of Compartments 1, White, Cubic Foot Capacity 3.5 cu ft, Load Capacity 30 lb, Laundry Container Material Antimicrobial Flame Retardant Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 18 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ07)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188CT)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGUPRO14T (40332-01)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with Quiet Closure Lid, Stainless Steel (669SS)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847B)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E58/D7)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating (200F/D7)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Red Mesh (G08-RRX-XMA-3ONN)
- R&B Wire Products Laundry Carts