Shop All Laundry Carts
R&B Wire Products
Single "Easy Access" Hamper with Foot Pedal, No Bag
Mfr # 672NB
Zoro # G8109516
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.5 cu ft
- Load Capacity 30 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 672NB
- Zoro # G8109516
- UPC # 843397105411
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Size | 4" |
Caster Dia. | 4 in |
Details
Item - Laundry Carts | Hamper Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.5 cu ft |
Load Capacity | 30 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | Gray |
Volume Capacity | 3.5 cu. ft. |
Material | Steel |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Caster Type | (4) Swivel |
Item | Hamper Cart |
Includes | Foot Pedal |
Description
Hamper Cart, Number of Compartments 1, Gray, Cubic Foot Capacity 3.5 cu ft, Load Capacity 30 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 18 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low-Speed Buffer Floor Pads 5100, 20 x 14, Red, PK10 (5100)
- ETTORE Complete Stainless Steel BackFlip Squeegee 8 Inch (5362, 1161)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Dark Blue (56785)
- LIBMAN Tornado Cotton Twist Mop (2030)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E/D7)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- R&B WIRE PRODUCTS Knock-Down Deluxe Triangular Hamper, Powder Coated withLid Damping Function (669-KD)
- R&B WIRE PRODUCTS R&B Wire Products Large Laundry Cart, 4.5 Bushel, Chrome (200CFC)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Green Vinyl (G06-EEX-XFA-3ONN)
- R&B Wire Products Laundry Carts