Shop All Shelving & Rack Accessories
R&B Wire Products
Single 3 Liter Wall Mountable Chemical Bottle Holder
Mfr # HOLDER-SINGLE/3LTR
Zoro # G608330438
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Height 11.25 in
- Overall Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # HOLDER-SINGLE/3LTR
- Zoro # G608330438
- UPC # 843397106920
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 11.25 in |
Overall Width | 6 in |
Length | 6 in |
Details
Item | Wall Mountable Chemical Bottle Holder |
Color | White |
Material | Steel |
Description
This chemical bottle holder can hold a standard three-liter bottle and features a lockable lid locks not included. The holder is made from sturdy seven-gauge wire and is powder-coated in a durable white finish that is easy to clean. The holder comes with plastic wall anchors and mounting screws for easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid, Wire Shoe Shelf, 4" x 10", PK100 (JGR410/ST)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- FLAMBEAU Compartment Box with 21 compartments, Plastic, 3 in H x 18 1/2 in W (6745BF)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18ME)
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- ORGANIZED LIVING FreedomRail 2-1/2 Ft. W. x 14 In. D Melamine Closet Shelf, White (7313143011)
- CON-TACT BRAND Con-Tact Grip 5 ft. L X 12 in. W Almond Non-Adhesive Shelf Liner (05F-C6B54-06)
- GLOBAL INDUSTRIAL Steel Deck Support 36, 3PK (23CP36D3)
- AP PRODUCTS AP Products 013-534 Bauer RV Entry Door Lock, White (013-534)
- KOHLER Shelf Kit (1070999-GT1)
- ECONOCO Joining Clip for Grid, Black, 25PK (BLKJCP25)
- R&B Wire Products Shelving & Rack Accessories