Shop All Wire Cart Accessories
R&B Wire Products
Replacement Chrome Plated Wire Shelf for 18x48 Shelving
Mfr # SH1848
Zoro # G308330431
original price:
$84.39
7% off
new price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48"
- Material Steel
- Shelf Capacity 500 lbs
- Wire Shelving Material Steel
- Overall Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # SH1848
- Zoro # G308330431
- UPC # 843397112563
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Length | 48" |
Overall Width | 18" |
Width | 18 in |
Length | 48 in |
Details
Item | Replacement Chrome Plated Wire Shelf |
Material | Steel |
Shelf Capacity | 500 lbs |
Wire Shelving Material | Steel |
Load Capacity | 500 lb |
Description
This 18 in x 48 in accessory shelf is designed for use with LC and SU Series Shelving Units by R&B Wire. The chrome plating provides durability and easy cleaning, while the full shelf length center support adds strength for holding heavier items. Each shelf can hold up to 500 lbs of weight, making it suitable for a wide range of storage needs. Plus, the shelves are adjustable in 1 in increments, allowing for customizable storage space. Whether used as a replacement or an additional shelf, this wire shelf is an excellent option for expanding storage capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Carego Secure Bungee (S3007)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (20TM14)
- ZORO SELECT Caster Wheel, TPR, 5 in., 145 lb. (IS05Z4105)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- R&B Wire Products Wire Cart Accessories