Shop All Service Carts
R&B Wire Products
Replacement Chrome Base with Casters for 100 Series Carts
Mfr # 100C
Zoro # G308330424
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21.75"
- Overall Width 19"
- Overall Height 16.5"
- Shelf Material Steel
- Leg Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 100C
- Zoro # G308330424
- UPC # 843397107613
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Length | 21.75" |
Overall Width | 19" |
Overall Height | 16.5" |
Caster Dia. | 5" |
Details
Item | Tubular Base for Laundry Carts |
Shelf Material | Steel |
Leg Color | Chrome |
Material | Steel |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Finish | Powder Coated |
Color | Gray |
Description
This replacement base is made from fully welded 7/8 in round steel tubular construction and is chrome plated for added durability. Fits E, D, and T series baskets by R&B Wire. It comes equipped with proprietary 5 in Clean Wheel System casters by R&B Wire which deflect hair, lint and debris.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Wall Mount End Stop Bracket (TRACK-WM32)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR4)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- BALLYMORE Tool Tray, 25 In.H, 10-1/2 In.W (FORK DECK TOOL TRAY)
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with No Lid (669NL)
- R&B WIRE PRODUCTS No-Ride Basket Device for 100 Series Wire Carts (100BSKINSRT)
- LUXOR Stainless Steel Cart with Three Shelves, 37"H (L100S3)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL1832BRK)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- R&B Wire Products Service Carts