Shop All Laundry Hampers
R&B Wire Products
Replacement Blue Lid for 670/680/690 Series Hampers by R&B Wire™
Mfr # 602B
Zoro # G7848416
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Lid Type Hinged
- Color - Hoppers and Cube Trucks Blue
- Overall Length 18 1/2 in
- Fits Truck Size (Cu.-Ft.) 3.5 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 602B
- Zoro # G7848416
- UPC # 843397110521
- Country of Origin China
- Category Laundry Hampers
Dimensions
Overall Length | 18 1/2 in |
Fits Truck Size (Cu.-Ft.) | 3.5 cu ft |
Fits Truck Size (Cu.-Yd.) | 0.13 cu yd |
Overall Width | 18 in |
Overall Height | 3 in |
Fits Container Size | 3.5 cu. ft. |
Details
Item | Hamper Cart Lid |
Color | Blue |
Material | ABS Plastic |
Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Blue |
Container Lid Material | ABS Plastic |
Item - Cart and Truck Lids | Hamper Cart Lid |
Container Lid Type | Hinged |
Description
Hamper Cart Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 3.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.13 cu yd, Lid/Cover Material ABS Plastic, Overall Height 3 in, Overall Length 18 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 1" ID tubes with 1/4-28 M thread & jam nut (GTC-211-1)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Looped-End, White, Cotton/Polyester (FGT25500WH00)
- BON TOOL Broom Handle, Fiberglass, 60" W/ 3/4" Metal Thread (84-522)
- GUARDAIR Bristle Vacuum Floor Tool, 14" (N692B)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- R&B WIRE PRODUCTS Replacement Black Lid for 670/680/690 Series Hampers by R&B Wire™ (602N)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- R&B WIRE PRODUCTS R & B Wire 907 One Piece Rack Extender for 58 Rack (907)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- R&B WIRE PRODUCTS X-Frame Foldable Collection Hamper, Black Powder Coating (698)
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- R&B Wire Products Laundry Hampers