Shop All Privacy Screens
This Product is Discontinued
R&B Wire Products
Privacy Screen, 3 Panel, White, Pdr Ct St (Discontinued)
Mfr # PSS-3
Zoro # G7889646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 67 in
- Overall Width 81 in
- Panel Width 27 in
- Number of Panels 3
- Screen Material Flame Retardant Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # PSS-3
- Zoro # G7889646
- Country of Origin Multiple
- Category Privacy Screens
Dimensions
Overall Height | 67 in |
Overall Width | 81 in |
Panel Width | 27 in |
Base Width | 27 in |
Panel Height | 55 in |
Base Length | 27 in |
Details
Item | Privacy Screen |
Number of Panels | 3 |
Screen Material | Flame Retardant Vinyl |
Includes | (4) Crutch Tips |
Frame Material | Powder Coated Steel |
Frame Color | White |
Screen Color | White |
Description
Privacy Screen, Number of Panels 3, Screen Color White, Screen Material Flame Retardant Vinyl, Overall Height 67 in, Frame Material Powder Coated Steel, Overall Width 81 in, Panel Height 55 in, Panel Width 27 in, Frame Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.