Shop All Dollies
R&B Wire Products
Polyethylene/Steel Poly Turnabout Bumper Truck, 2 Shelves, 2000 lb, Blue
Mfr # 747B/PTB
Zoro # G211524422
product price: $1,192.99
/ea
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene/Steel
- Color Blue
- Depth 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 747B/PTB
- Zoro # G211524422
- Country of Origin Mexico
- Category Dollies
Dimensions
Depth | 68 |
Details
Material | Polyethylene/Steel |
Color | Blue |
Description
In need of a bulk linen truck that can handle large loads? Our 48 Cubic Foot Turnabout Truck can transform from delivering clean linens to collecting soiled linens simply by repositioning the shelves in horizontal or vertical positions. R&B Wire trucks are made with a thick .225 poly construction with a powder-coated base and shelving for years of reliable service. This Turnabout Bumper Truck is ideal for any industry that needs superior material handling solutions. Now equipped with a non-marking air cushion bumper designed to safeguard walls and doors from expensive damage and help eliminate the need for patch and repairs. The heavy-duty wire shelving is powder coated in antimicrobial finish designed to inhibit the growth of bacteria and fungi. An innovative new product designed to protect your facility. The bottom rim, a soft vinyl bumper, provides 360-degree protection for walls, doors, and equipment. This 48 Cu. Ft. turnabout truck converts from a clean linen delivery truck to a soiled linen bulk truck by repositioning shelves from a horizontal to a vertical position. These trucks carry huge loads with ease, ensuring many years of service and protection for walls, doors, and equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- LUXOR High Capacity 2 Tub Shelves Cart in Black (EC11-B)
- VESTIL 36x4 Extruded Rubber Fender Bumper (M-4-36)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Black (847BLK/PTB)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Blue (847B/PTB)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Bumper Truck, 2 Shelves, 2000 lb, Black (747BLK/PTB)
- VESTIL Yellow Adjustable Panel Dolly 600 lb Capacity Pneumatic Casters (PLDL-ADJ-10PN)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/ 2" Rubber Wheels, 1,500 Lbs Cap. (P2127-4)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- SPORTSMAN Steel Snowmobile Dolly Set (SMDOLLY)
- R&B Wire Products Dollies