Shop All Laundry Carts
R&B Wire Products
Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb
Mfr # 847B
Zoro # G808330412
product price: $863.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$863.99
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Length 48 in
- Overall Width 29 in
- Material Polyethylene/Steel
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 847B
- Zoro # G808330412
- UPC # 843397111757
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Height | 67 in |
Overall Length | 48 in |
Overall Width | 29 in |
Caster Size | 6 in |
Details
Material | Polyethylene/Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Poly Bulk Transport Truck |
Caster Configuration | 2 Swivel, 2 Rigid |
Caster Type | Non-Marking |
Top Thickness | .225" wall thickness |
Assembled/Unassembled | Assembled |
Description
This 48 cubic foot Bulk Transport Truck is designed to carry large loads with ease when transporting items such as soiled linen, bagged waste, or recyclables. It's made with heavy .225 in nominal wall thickness poly construction and an ultra-tough powder-coated tubular steel base for added durability. The truck is equipped with rugged 6 in non-marking ball bearing casters, including two fixed and two swivel, which ensure smooth rolling even when fully loaded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- LPS Degreaser, 15 oz Aerosol Spray Can, Gas (91420)
- ASI GROUP ASI Stainless Steel Liquid Soap Dispenser Vertical 0347 (347)
- TOUGH GUY Sponge, 3-5/8"L, 6"W, Cellulose, P"k, PK2 (2NTH4)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel (100E58/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B WIRE PRODUCTS Knock-Down Deluxe Triangular Hamper, Powder Coated withLid Damping Function (669-KD)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Mesh (G06-BBX-XMA-3ONN)
- R&B Wire Products Laundry Carts