Shop All Dollies
R&B Wire Products
Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Blue
Mfr # 847B/PTB
Zoro # G711524427
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene/Steel
- Color Blue
- Depth 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 847B/PTB
- Zoro # G711524427
- Country of Origin Mexico
- Category Dollies
Dimensions
Depth | 68 |
Details
Material | Polyethylene/Steel |
Color | Blue |
Description
This Bulk Transport Bumper Truck is ideal for any industry that needs superior material handling solutions. Now equipped with a non-marking air cushion bumper designed to safeguard walls and doors from expensive damage and help eliminate the need for patch and repairs. An innovative new product designed to protect your facility. The bottom rim, a soft vinyl bumper, provides 360-degree protection for walls, doors, and equipment. Maximize your payload when safely transporting items such as soiled linen, bagged waste or recyclables. These trucks carry huge loads with ease and will ensure many years of carefree service and protection for walls, doors, and equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, Steel, 1-29/32 in., 5/8 in. (1096468)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- DAYTON Idle Sheave (EC-04A)
- KEYSCO TOOLS Pick-Up Bed Dolly, Steel (77783)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Bumper Truck, 2 Shelves, 2000 lb, Black (747BLK/PTB)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Black (847BLK/PTB)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Bumper Truck, 2 Shelves, 2000 lb, Blue (747B/PTB)
- BUFFALO TOOLS Furniture Dolly Set, 1000 lb., PK2 (HDFDOLLY2)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- VESTIL Blue Polyethylene Dolly Flush Top 1000 lb Capacity 18 x 30 (DOL-1830-F)
- PROSOURCE ProSource FD-1812 Furniture Dolly, 800 lb Weight Capacity, Hardwood Platform (FD-1812)
- R&B Wire Products Dollies