Shop All Basket & Cube Trucks
R&B Wire Products
Poly Cube Truck with Air Cushion Bumper and Steel Base, 8 Bushel, Black
Mfr # 4608BLK/PTB
Zoro # G3775261
original price:
$482.46
8% off
new price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 29 1/4 in
- Overall Length 37 3/4 in
- Material Steel
- Color Black
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4608BLK/PTB
- Zoro # G3775261
- UPC # 843397108580
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 29 1/4 in |
Overall Length | 37 3/4 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 3 in |
Caster Dia. | 3 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 37 3/4 in x 26 1/2 in x 29 1/4 in |
Caster Mounting Height | 6 1/8 in |
Caster Wheel Width | 1 in |
Caster Mounting Plate Size | 2 1/2 in x 2 1/2 in |
Caster Width | 1 in |
Description
High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 10 cu ft, Load Capacity 600 lb, Bushel Capacity 8 bu, Overall Length 37 3/4 in, Overall Height 29 1/4 in, Overall Width 26 1/2 in, Overall LxWxH 37 3/4 in x 26 1/2 in x 29 1/4 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4608HL, Cubic Yard Capacity 0.37 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-SUP/Kayak/Surfboard Holders-Aluminum (Pair) (CRT040)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- ZORO SELECT 4 in. Swivel Stem Caster with Brake, 350 lbs. (32J982)
- VESTIL Economy Spreader Beam, 1000 lb., 72" (SBM-10-6)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Steel Base, 8 Bushel, Blue (408SOC/BL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B Wire Products Basket & Cube Trucks