Shop All Basket & Cube Trucks
R&B Wire Products
Poly Cube Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Gray
Mfr # 4606G/PTB
Zoro # G3775307
original price:
$495.00
9% off
new price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 3/4 in
- Overall Length 34 in
- Overall Width 23 3/4 in
- Material Polyethylene/Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4606G/PTB
- Zoro # G3775307
- UPC # 843397108399
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 26 3/4 in |
Overall Length | 34 in |
Overall Width | 23 3/4 in |
Caster Dia. | 3 in |
Caster Mounting Height | 6 1/8 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 34 in x 23 3/4 in x 26 3/4 in |
Caster Mounting Plate Size | 2 1/2 in x 2 1/2 in |
Caster Wheel Width | 1 in |
Caster Width | 1 in |
Description
High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 7.5 cu ft, Load Capacity 600 lb, Bushel Capacity 6 bu, Overall Length 34 in, Overall Height 26 3/4 in, Overall Width 23 3/4 in, Overall LxWxH 34 in x 23 3/4 in x 26 3/4 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4606HL, Cubic Yard Capacity 0.28 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynacushion, Pneumatic Wheel, 92847 (92847)
- ADVANTAGE SALES & SUPPLY Advantage 500' 3/16" Diameter 7x19 Galvanized Aircraft Cable GAC1877X19R500 (GAC1877X19R500)
- ZORO SELECT Blade, Replacement Slitter (5NWA4)
- GPS - GENERIC PARTS SERVICE Grease Fitting For Raymond 8300, 8400, 8500 Pallet Trucks (RA 840-018)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 4 Bushel, White (464SOB/WHT)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray (410SOBC/GRY)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 20 Bushel, Yellow (241985YL)
- R&B Wire Products Tilt & Cube Trucks