Shop All Basket & Cube Trucks
R&B Wire Products
Poly Cube Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Blue
Mfr # 4606B/PTB
Zoro # G3775112
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26 3/4 in
- Overall Length 34 in
- Overall Width 23 3/4 in
- Material Polyethylene/Steel
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4606B/PTB
- Zoro # G3775112
- UPC # 843397101185
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 26 3/4 in |
Overall Length | 34 in |
Overall Width | 23 3/4 in |
Caster Dia. | 3 in |
Caster Wheel Width | 1 in |
Overall LxWxH | 34 in x 23 3/4 in x 26 3/4 in |
Caster Mounting Plate Size | 2 1/2 in x 2 1/2 in |
Caster Wheel Dia. | 3 in |
Caster Mounting Height | 6 1/8 in |
Caster Width | 1 in |
Description
High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 7.5 cu ft, Load Capacity 600 lb, Bushel Capacity 6 bu, Overall Length 34 in, Overall Height 26 3/4 in, Overall Width 23 3/4 in, Overall LxWxH 34 in x 23 3/4 in x 26 3/4 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4606HL, Cubic Yard Capacity 0.28 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- US CARGO CONTROL 2-5/16" Mounting Ring Stainless Steel T316 - 6,000 lbs (MR8SS)
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Steel Base, 8 Bushel, Blue (408SOC/BL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 400 lb. Cap, Gray (UT-8 GREY)
- R&B Wire Products Basket & Cube Trucks