Shop All Basket & Cube Trucks
R&B Wire Products
Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Gray
Mfr # 4618G/PTB
Zoro # G3774841
original price:
$770.00
9% off
new price: $696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Overall Height 37 3/4 in
- Overall Length 46 1/2 in
- Overall Width 34 1/4 in
- Material Polyethylene/Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4618G/PTB
- Zoro # G3774841
- UPC # 843397108450
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 3/4 in |
Overall Length | 46 1/2 in |
Overall Width | 34 1/4 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 in |
Caster Mounting Plate Size | 2 1/2 in x 2 1/2 in |
Overall LxWxH | 46 1/2 in x 34 1/4 in x 37 3/4 in |
Caster Mounting Height | 6 1/8 in |
Caster Width | 1 in |
Description
High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 22.5 cu ft, Load Capacity 800 lb, Bushel Capacity 18 bu, Overall Length 46 1/2 in, Overall Height 37 3/4 in, Overall Width 34 1/4 in, Overall LxWxH 46 1/2 in x 34 1/4 in x 37 3/4 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4618HL, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Box Truck, 600 lb., Blue, 40x34x46" (272524)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- WILTON SS 4 Button 15FT Lift Hoist Trolley (PBC-415CN)
- DURASTAR Wheel; 6X2 Polyurethane|Aluminum (Donut; Red); 75 Shore A Durometer; H (620DUSA63R)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 4 Bushel, White (464SOB/WHT)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- TOUGH GUY Basket Truck, 16 Bu. Cap., White, 40 In. L (33W335)
- R&B Wire Products Tilt & Cube Trucks