Shop All Basket & Cube Trucks
R&B Wire Products
Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black
Mfr # 4618BLK/PTB
Zoro # G3775200
original price:
$770.00
9% off
new price: $696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Overall Height 37 3/4 in
- Overall Length 46 1/2 in
- Material Polyethylene/Steel
- Color Black
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4618BLK/PTB
- Zoro # G3775200
- UPC # 843397108634
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 3/4 in |
Overall Length | 46 1/2 in |
Overall Width | 34 1/4 in |
Caster Dia. | 5 in |
Caster Wheel Width | 1 in |
Overall LxWxH | 46 1/2 in x 34 1/4 in x 37 3/4 in |
Caster Mounting Height | 6 1/8 in |
Caster Mounting Plate Size | 2 1/2 in x 2 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Width | 1 in |
Description
High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 22.5 cu ft, Load Capacity 800 lb, Bushel Capacity 18 bu, Overall Length 46 1/2 in, Overall Height 37 3/4 in, Overall Width 34 1/4 in, Overall LxWxH 46 1/2 in x 34 1/4 in x 37 3/4 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4618HL, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION Plastic Replacement Skate Wheel (SKPW-001)
- ZORO SELECT Indicator (MH12R97503G)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L (33W307)
- R&B Wire Products Tilt & Cube Trucks