Shop All Basket & Cube Trucks
R&B Wire Products
Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black
Mfr # 4616BLK/PTB
Zoro # G3775103
product price: $629.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 44 1/2 in
- Material Polyethylene/Steel
- Color Black
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4616BLK/PTB
- Zoro # G3775103
- UPC # 843397108627
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 44 1/2 in |
Overall Width | 32 in |
Caster Dia. | 5 in |
Caster Mounting Plate Size | 2 1/2 in x 2 1/2 in |
Overall LxWxH | 44 1/2 in x 32 in x 38 in |
Caster Mounting Height | 6 1/8 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 5 in |
Caster Width | 1 in |
Description
High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 20 cu ft, Load Capacity 800 lb, Bushel Capacity 16 bu, Overall Length 44 1/2 in, Overall Height 38 in, Overall Width 32 in, Overall LxWxH 44 1/2 in x 32 in x 38 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4614/16HL, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Caster - Pro-Jax - Swivel - 5" (0026-835)
- DAYTON Tow Car, I-Beam Festoon, Flat Cable (33N201)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 120' No Splice (SASQMAX-120-NS)
- ZORO SELECT Anchor Shackle, Bolt type, 1/2" Body Size, Pin Dia.: 5/8 in (55AY27)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- ROYAL BASKET TRUCKS Extractor Truck, 70", yellow Vinyl (G70-YYW-EXE-4UNN)
- R&B Wire Products Tilt & Cube Trucks