Shop All Basket & Cube Trucks
R&B Wire Products
Poly Cube Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Black
Mfr # 4612BLK/PTB
Zoro # G3775368
original price:
$660.00
9% off
new price: $597.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Overall Height 35 3/4 in
- Overall Length 41 1/4 in
- Overall Width 31 in
- Material Polyethylene/Steel
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4612BLK/PTB
- Zoro # G3775368
- UPC # 843397108603
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 35 3/4 in |
Overall Length | 41 1/4 in |
Overall Width | 31 in |
Caster Dia. | 4 in |
Caster Mounting Plate Size | 2 1/2 in x 2 1/2 in |
Caster Mounting Height | 6 1/8 in |
Caster Wheel Width | 1 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 41 1/4 in x 31 in x 35 3/4 in |
Caster Width | 1 in |
Description
High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 15 cu ft, Load Capacity 800 lb, Bushel Capacity 12 bu, Overall Length 41 1/4 in, Overall Height 35 3/4 in, Overall Width 31 in, Overall LxWxH 41 1/4 in x 31 in x 35 3/4 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4612HL, Cubic Yard Capacity 0.55 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALLIC LADDER Aluminum Bottom Section 6 Foot (WC-6B-P)
- TRAILFX For Winches Upd To 12000 Pounds, Flat Fixed Mount, Textured Powder Coated, Black (WA017)
- DAYTON Shoe Assembly, Brake (MH29XL8520G)
- GREENLEE Pipe Rack, Mobile, 7 Bin (668)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- R&B WIRE PRODUCTS Vinyl Truck, Yellow, 29 in L, 22.5 in W, 27 in H, 3 Bushel Volume Capacity (463Y)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- RUBBERMAID COMMERCIAL Utility Truck, 3/4cu yd., 1200lb Cap, Black (FG472000BLA)
- R&B Wire Products Tilt & Cube Trucks