Shop All Basket & Cube Trucks
R&B Wire Products
Poly Cube Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray
Mfr # 4610G/PTB
Zoro # G3775289
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 3/4 in
- Overall Length 40 in
- Overall Width 27 3/4 in
- Material Polyethylene/Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 4610G/PTB
- Zoro # G3775289
- UPC # 843397108412
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 32 3/4 in |
Overall Length | 40 in |
Overall Width | 27 3/4 in |
Wheel Diameter | 5 in |
Caster Dia. | 4 in |
Caster Mounting Height | 6 1/8 in |
Overall LxWxH | 40 in x 27 3/4 in x 32 3/4 in |
Caster Mounting Plate Size | 2 1/2 in x 2 1/2 in |
Caster Wheel Dia. | 4 in |
Caster Wheel Width | 1 in |
Caster Width | 1 in |
Description
High-Maneuverability Cube Trucks with Bumpers, Cubic Foot Capacity 12.5 cu ft, Load Capacity 600 lb, Bushel Capacity 10 bu, Overall Length 40 in, Overall Height 32 3/4 in, Overall Width 27 3/4 in, Overall LxWxH 40 in x 27 3/4 in x 32 3/4 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Includes Non-marking Bumper, Optional Lid Mfg. Model No. 4610HL, Cubic Yard Capacity 0.46 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK10 (TWS42-1530-F94-10)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1 cu. yd., Hinged (RMTT100LID)
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. (7991091)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Blue (466PTB/PTB)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- R&B Wire Products Basket & Cube Trucks