Shop All Storage Totes & Containers
R&B Wire Products
Poly Cube Truck, Gray, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity
Mfr # 4616G
Zoro # G408330331
product price: $436.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 42.5 in
- Overall Width 30 in
- Material Polyethylene, Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4616G
- Zoro # G408330331
- UPC # 843397111139
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 38 in |
Overall Length | 42.5 in |
Overall Width | 30 in |
Details
Material | Polyethylene, Steel |
Color | Gray |
Load Capacity | 540 lbs |
Item | Poly Cube Truck |
Volume Capacity | 16 Bushel |
Material Thickness | .225" wall thickness |
Description
Commercial grade 16 bushel poly truck with heavy duty wall thickness. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth interior finish is easy to clean. Equipped with patented 5 in Clean Wheel System casters in an all swivel configuration for enhanced maneuverability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 540 lbs. Total caster rating: 800 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red (121212 RED)
- LIBERTY SAFE Panel Organizer, 20in. to 25in.W Gun Safe (10585)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 44.5 in L, 32.25 in W, 37.75 in H (4618G)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 32 in L, 21.75 in W, 26.75 in H (4606G)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 38 in L, 25.75 in W, 33-1/4 in H (4610G)
- R&B WIRE PRODUCTS Spring Platform Lift, Gray, Vinyl, 36" L, 23" W (457PTB)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 49.75 in L, 34 in W, 37.75 in H (4620B)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 5/8 in L, 15 3/4 in W, 8 5/8 in H (38358GRY)
- R&B Wire Products Storage Totes & Containers