Shop All Storage Totes & Containers
R&B Wire Products
Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H
Mfr # 4612B
Zoro # G408330362
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$432.99
Free 30-Day Returns
Key Features
- Overall Height 35.75 in
- Overall Length 38.25 in
- Overall Width 28 in
- Material Polyethylene, Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 4612B
- Zoro # G408330362
- UPC # 843397100874
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 35.75 in |
Overall Length | 38.25 in |
Overall Width | 28 in |
Details
Material | Polyethylene, Steel |
Color | Blue |
Load Capacity | 425 lbs |
Item | Poly Cube Truck |
Volume Capacity | 12 Bushel |
Material Thickness | .225" wall thickness |
Description
Commercial grade 12 bushel poly truck with heavy duty wall thickness. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth interior finish is easy to clean. Equipped with patented 5 in Clean Wheel System casters in an all swivel configuration for enhanced maneuverability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 425 lbs. Total caster rating: 800 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- MOR/RYDE STORAGE BOX For Use With Fold Up Steps; 27-3/4 Inch Width x 10 Inch Height x 10-1/2 Inch Depth (SP54-099)
- TRITON PRODUCTS 63 Pc. Steel Pegboard Hook Assortment for LocBoard (LH2-KIT)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 49.75 in L, 34 in W, 37.75 in H (4620B)
- R&B WIRE PRODUCTS Basket Truck, Beige, Steel, Vinyl, 31 in L, 21 in W, 26.5 in H, 6 Bushel Volume Capacity (406SOC/BG)
- R&B WIRE PRODUCTS Spring Platform Lift, Gray, Vinyl, 28" L, 17" W (452BTB)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 32 in L, 21.75 in W, 26.75 in H (4606G)
- R&B WIRE PRODUCTS Spring Platform Lift, Gray, Vinyl, 36" L, 23" W (457PTB)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085269)
- R&B Wire Products Storage Totes & Containers