Shop All Storage Totes & Containers
R&B Wire Products
Poly Cube Truck, Blue, Polyethylene, Steel, 32 in L, 21.75 in W, 26.75 in H
Mfr # 4606B
Zoro # G308330363
product price: $290.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Overall Height 26.75 in
- Overall Length 32 in
- Overall Width 21.75 in
- Material Polyethylene, Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 4606B
- Zoro # G308330363
- UPC # 843397100720
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 26.75 in |
Overall Length | 32 in |
Overall Width | 21.75 in |
Details
Material | Polyethylene, Steel |
Color | Blue |
Load Capacity | 275 lbs |
Item | Poly Cube Truck |
Volume Capacity | 6 Bushel |
Material Thickness | .225" wall thickness |
Description
Commercial grade 6 bushel poly truck with heavy duty wall thickness. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth interior finish is easy to clean. Equipped with 3 in non-marking casters in an all swivel configuration for enhanced maneuverability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 275 lbs. Total Caster Rating: 600 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Nexel Chrome Corner Wire Shelving 24"W x 18"D x 54"H (796554)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- KNAPE & VOGT 6' Zinc Shelf Standard (PK255 ZC 72)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 38 in L, 25.75 in W, 33-1/4 in H (4610G)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616G)
- R&B WIRE PRODUCTS Spring Platform Lift, Gray, Vinyl, 36" L, 23" W (457PTB)
- R&B WIRE PRODUCTS Spring Platform Lift, Gray, Vinyl, 28" L, 17" W (452BTB)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 32 in L, 21.75 in W, 26.75 in H (4606G)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- R&B Wire Products Storage Totes & Containers