Shop All Service Carts
R&B Wire Products
No-Ride Basket Device for 100 Series Wire Carts
Mfr # 100BSKINSRT
Zoro # G208330432
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Material Steel
- Leg Color White
- Material Steel
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 100BSKINSRT
- Zoro # G208330432
- Country of Origin United States
- Category Service Carts
Details
Item | Basket Device |
Shelf Material | Steel |
Leg Color | White |
Material | Steel |
Color | White |
Finish | Powder Coated |
Includes | Hardware |
Description
This laundry cart accessory is made of strong 9 gauge wire with a durable white powder-coated finish. While it may make sitting or riding in the laundry cart basket uncomfortable, it does not affect the basket's functionality. It can be easily installed in any 100 series R&B Wire laundry cart with the included hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Suction Cup Lifter, 4-9/16In Dia, D-Handle (HOD-SINGLE)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-4)
- CROSBY Shackle, 1/2" Body Sz, Galvanized (1019230)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALU8MR95)
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Taup (391-TAU)
- LUXOR XLC Maintenance Cart with Cabinet (XLC11C1)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 27H (752245)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- PLASTICOS MQ 3-Drawer Rolling Storage Cart 26 in. H x 12.6 in. W in Espresso (391-WEN)
- LUXOR Stainless Steel Cart with Three Shelves, 37"H (L100S3)
- R&B Wire Products Service Carts