Shop All Tilt Trucks
R&B Wire Products
Large Utility Tilt Truck, 1 Cubic Yard, Gray
Mfr # TILT-LRG/G
Zoro # G408330423
product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Length 70.75 in
- Overall Width 31.5 in
- Container Material - Hoppers and Cube Trucks Polyethylene, Steel
- Capacity 1000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # TILT-LRG/G
- Zoro # G408330423
- UPC # 843397111481
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 44 in |
Overall Length | 70.75 in |
Overall Width | 31.5 in |
Details
Container Material - Hoppers and Cube Trucks | Polyethylene, Steel |
Capacity | 1000 lbs |
Load Capacity | 1000 lb |
Color | Gray |
Item | Tilt Truck |
Material | Polyethylene/Steel |
Description
This 1 cubic yard tilt truck easily handles heavy loads with its durable roto-molded body and tough tubular frame. The steel base with 12 in front wheels and 4 in rear swivel casters make it highly maneuverable, and the steel tubular handle ensures secure handling. The smooth finished interior tilt wall allows for hassle-free unloading, and the frame and base are black. With a 1,000 lb maximum load, it's perfect for collecting, transporting, and dumping bulky materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 3/8", clamshell pkg (404400)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- ZORO SELECT Wheel Chock, 9 3/4 In W x 7 3/4 In H (1GUL3)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Blue (TILT-SML/B)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Black (TILT-LRG/BLK)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Blue (TILT-LRG/B)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Grn (1/3 CU-L GREEN)
- VESTIL HEAVY DUTY TILT TRUCK 1 CU YD BLACK TOWABLE (TDT-TB-100-HD-BL)
- TOUGH GUY Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (21VK39)
- R&B Wire Products Tilt & Cube Trucks