Shop All Tilt Trucks
R&B Wire Products
Large Utility Tilt Truck, 1 Cubic Yard, Blue
Mfr # TILT-LRG/B
Zoro # G908330435
product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Length 70.75 in
- Overall Width 31.5 in
- Load Capacity 1000 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # TILT-LRG/B
- Zoro # G908330435
- UPC # 843397111504
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 44 in |
Overall Length | 70.75 in |
Overall Width | 31.5 in |
Details
Load Capacity | 1000 lb |
Color | Blue |
Capacity | 1000 lbs |
Container Material - Hoppers and Cube Trucks | Polyethylene, Steel |
Item | Tilt Trucks |
Material | Polyethylene/Steel |
Description
This 1 cubic yard tilt truck easily handles heavy loads with its durable roto-molded body and tough tubular frame. The steel base with 12 in front wheels and 4 in rear swivel casters make it highly maneuverable, and the steel tubular handle ensures secure handling. The smooth finished interior tilt wall allows for hassle-free unloading, and the frame and base are black. With a 1,000 lb maximum load, it's perfect for collecting, transporting, and dumping bulky materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - Set of 4 (R5203A-4 BOLT&NUT)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A6E20B8C2P6)
- CDCO CDCO 250A-1/2 V-Grooved Pulley, 1/2 in Dia Bore, 2-1/2 in OD (250A)
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Black (TILT-LRG/BLK)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Blue (TILT-SML/B)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray (984613)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd., Gray (5/8CU-S GRAY)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Green (2.2 UT GREEN)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77505FGREY)
- R&B Wire Products Tilt & Cube Trucks